DESCRIPTION

  • Fits hood series: 11000, 41000, F40000, 46000
  • Microtek high efficiency charcoal

Broan Nutone 8-3/4 in. Non-Ducted Filter Hood

B41F

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Broan RL6100 Series Hoods
Color Finish
Charcoal
Length
8-3/4 in
Width
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY