DESCRIPTION

Broan Nutone 80 cfm 2.0 Sones Ceiling Mount Fan

B778WH

CFM:

SPECIFICATIONS

AMP
0.5
CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Material
Galvanized Steel, Plastic
Material Type
Polymer
Sones
2
UL Listed
Yes
Volts
120V
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY