Broan Nutone 80 cfm 2.5 Sones Vent Fan
B761
Color Finish
SPECIFICATIONS
- AMP
- 1.6
- CEC Compliant
- For Sale in CA
- CFM
- 80
- Color Finish
- White
- Material
- Galvanized Steel, Plastic
- Material Type
- Polymer
- Sones
- 2.5
- UL Listed
- Yes
- Volts
- 120V
- Width
- 4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday