80 CFM Bathroom Exhaust Fan in Brushed Nickel
80 CFM Bathroom Exhaust Fan in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four inch ducting for new construction or retrofit
- Fits in 2" x 6" ceiling construction
- Attractive as lights alone and have highly effective ventilation
- One year warranty
- HVI certified
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 8 in
- Material:
- Steel
- Sones:
- 2.5
- Width:
- 8 in