DESCRIPTION

Broan Nutone 80 cfm Ventilation Bath Fan with Ivory Alabasterr Glass

B764WH

CFM:

SPECIFICATIONS

AMP
1.6
CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Material
Galvanized Steel, Plastic
Material Type
Polymer
Sones
2.5
UL Listed
Yes
Volts
120V
Width
4 in

Starting at
Call for Pricing
  • QUANTITY