20-5/8 x 3-1/4 x 9 x 30 in. 440 cfm Under Cabinet Hood in Brushed Stainless Steel
AP1 Series 20-5/8 x 3-1/4 x 9 x 30 in. 440 cfm Under Cabinet Hood in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 440 cfm
- Two-level dual 50W halogen lighting
- Cooktop lights
- Brushed stainless steel
- Hidden controls
Specifications
- ADA Compliant:
- No
- AMP:
- 7
- CEC Compliant:
- For Sale in CA
- CFM:
- 440 ft3/min
- Collection:
- AP1 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 20-5/8 in
- Duct Size:
- 3-1/4 in
- Energy Star Compliant:
- No
- Filter Type:
- Micro Mesh
- Height:
- 9 in
- Installation Type:
- Under Cabinet
- Interior Light:
- No
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Product Type:
- Hood
- Sones:
- 7
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in