DESCRIPTION

  • 9" L x 9 1/4" W
  • For use with B663, B670, B671, B675, B688 and B689
  • Spring mounted

Broan Nutone 9 x 9-1/4 in. Plastic Exhaust Fan

BBP46

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
670, 671, 675, 688, 689 Sears), Broan-Nutone Grille Assembly, Spring-Mounted for (663
Color Finish
White
Length
9 in
Material
Plastic
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.29
EACH
  • QUANTITY