DESCRIPTION

  • Cooktop lights

Broan Nutone RangeMaster® 90 cm Wall Mount Chimney Hood

BRM5190

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.6
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
370
Collection
RangeMaster®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-7/16 in
Height
45 in
Hood Vent Type
Wall Mount
Sones
7.0
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY