90 Degree Flanged Elbow in White
90 Degree Flanged Elbow in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 23/25 in
- Length:
- 1-83/100 in
- Width:
- 1 in