DESCRIPTION

  • Available in 900 CFM so you can be assured of the power you need to fit your installation
  • Exterior-mount provides the quietest operation
  • Use with 10" round duct

Broan Nutone 900 CFM 5.7 A Exterior Blower

B332H

Manufacturer Part #: 332H

CFM:

900

SPECIFICATIONS

ADA Compliant
No
AMP
5.7
CEC Compliant
For Sale in CA
Diameter
10 in
UL Listed
Yes
Volts
120V

Print