150 cfm Heat Recovery Ventilator
Advanced Series 150 cfm Heat Recovery Ventilator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CFM:
- 150 ft3/min
- Collection:
- Advanced Series
- Depth:
- 17-1/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 17 in
- Watts:
- 67 W
- Width:
- 35 in