36 in. 220 cfm Under Cabinet Range Hood i in. Stainless Steel
Allure 36 in. 220 cfm Under Cabinet Range Hood i in. Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 220 cfm
- 1.5 sones
- Cooktop lights
- Slim designer style
- Multi venting options
- Two speed contoured rocker switch control
- Requires dual halogen lamp for two-level light setting
Specifications
- ADA Compliant:
- No
- AMP:
- 1.8
- CEC Compliant:
- For Sale in CA
- CFM:
- 220 ft3/min
- Collection:
- Allure
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20 in
- Height:
- 7-1/4 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 1.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in