20 x 3-1/4 x 7-1/4 x 30 in. 220 cfm Under Cabinet Hood in Stainless Steel
QS1 Series 20 x 3-1/4 x 7-1/4 x 30 in. 220 cfm Under Cabinet Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Permanently lubricated fan motor is designed for years of trouble-free service
- Easy installation with keyhole mounting slots, connector/back draft dampers and four ducting options provide simple flexibility
- Includes adjustable duct connectors to accommodate off-center ductwork and make installation a snap
- High contrast, black controls stand out for ease of use
Specifications
- ADA Compliant:
- No
- AMP:
- 1.8
- CEC Compliant:
- For Sale in CA
- CFM:
- 220 ft3/min
- Collection:
- QS1 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20 in
- Duct Size:
- 3-1/4 in
- Energy Star Compliant:
- No
- Filter Type:
- Aluminum Mesh
- Height:
- 7-1/4 in
- Installation Type:
- Under Cabinet
- Interior Light:
- No
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Product Type:
- Hood
- Sones:
- 5
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in