DESCRIPTION

  • Built-In Bird Screen
  • For 6" Round Duct
  • Spring-loaded back draft damper

Broan Nutone Aluminum 6 in. Wall Cap

B641

Duct Shape:

SPECIFICATIONS

Duct Shape
Round
Material
Aluminum
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$49.73
EACH
  • QUANTITY