Aluminum Filter for SL6200 Convertible Range Hood
Aluminum Filter for SL6200 Convertible Range Hood
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- SL6200 Convertible Range Hood
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Type:
- Aluminum Filter
- UL Listed:
- No