DESCRIPTION

Broan Nutone Aluminum Fresh Air Inlet Wall Cap

B641FA

Diameter:

6 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Aluminum
Diameter
6 in
Height
5-1/2 in
Length
9 in
Material
Aluminum
Width
9 in

Starting at
$40.06
EACH
  • QUANTITY