DESCRIPTION

Broan Nutone Aluminum Replacement Grease Filter with Antimicrobial Protection

BBPP2FA

Length:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Broan-Nutone 30 inch QS1 Series Range Hood
Energy Star Compliant
No
Length
30 in
Material
Aluminum
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$39.78
EACH
  • QUANTITY