DESCRIPTION

  • 3" x 10" or up to 8" round duct
  • Aluminum

Broan Nutone Aluminum Roof Cap

BRO644

Width:

SPECIFICATIONS

Length
10 in
Material
Aluminum
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$46.85
EACH
  • QUANTITY