DESCRIPTION

  • Broan® interlocked make-up air dampers provide outside air when required to keep the air in the home fresher by allowing the range hood to operated at optimum levels

Broan Nutone Automatic Make-Up Air Damper

BMDT

Diameter:

SPECIFICATIONS

Diameter
10 in
Material
Galvanized Steel
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$131.81
EACH
  • QUANTITY