DESCRIPTION

  • Duct size: 4"
  • Grille dimensions: 10 5/8" x 11 1/8"

Broan Nutone B Unit Motor Grill Valuete

B2678F

CFM:

SPECIFICATIONS

CFM
50
Color Finish
White
Height
5-3/4 in
IsAcceptableImage
Length
8 in
Material
Plastic, Steel
Sones
2.5
UL Listed
Yes
Width
11-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS