DESCRIPTION

  • 30" stainless steel
  • Use with RM60000 and 64000 range hoods

Broan Nutone 30 in. Backsplash with Shelves in Stainless Steel

BRMP3004

Manufacturer Part #: RMP3004

Width:

SPECIFICATIONS

Gauge
22
Height
33-7/8 in
Hood Vent Type
Canopy
Width
30 in

Print