36 x 35-7/16 in. External Blower Chimney Hood

You last purchased this on
 
Broan

Ballista 36 x 35-7/16 in. External Blower Chimney Hood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Ballista 36 x 35-7/16 in. External Blower Chimney Hood

  • Fast #
  • Part #B619004EX
  • Item #1731990
  • Manufacturer Part #619004EX
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall mount telescopic flue
  • 3 speed blower with Heat Sentry
  • Cooktop lights
  • External blower required
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Ballista
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20-1/4 in
Height:
35-7/16 in
Hood Vent Type:
Chimney
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
36 in