48 in. Range Hood in Stainless Steel
Ballista 48 in. Range Hood in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mounted hood
- 3 speed blower
- Cooktop lights
- Stainless steel
- 900 CFM internal blower
- Heat sentry
Specifications
- ADA Compliant:
- No
- AMP:
- 6.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 900 ft3/min
- Collection:
- Ballista
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20-1/4 in
- Height:
- 46 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Sones:
- 9.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 48 in