DESCRIPTION

  • For use with Broan A000HF fan housing packs to complete the installation
  • Simplifying installation, housing packs are ideal for builders and contractors

Broan Nutone InVent™ Series Bathroom Exhaust Fan

BAEF

CFM:

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
80
Collection
InVent™ Series
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
5-3/4 in
Installation Type
Ceiling Mount
Length
9-1/4 in
Material
Plastic
Material Type
Polymer
Sones
1.5
UL Listed
Yes
Volts
120V
Watts
26.9
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY