Bathroom Exhaust Fan in White
Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- Long-lasting activated charcoal filter - easy to replace
- Patented snap-in mounting saves time and money
- Efficiently eliminates odors where ductwork is impossible
- Comparable to NuTone Model 682NT
- Steel housing for durability
- Mounts easily to framing for fast installation
- White fan cover easily blends into the ceiling
- Self-adjusting fan cover conceals fan interior
Specifications
- AMP:
- 1
- Application:
- Residential
- Automatic Shut-Off:
- No
- CFM:
- 300 ft3/min
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 7-13/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-13/100 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Polymer
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Square
- Sones:
- 1.2
- Type:
- BRO682
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 120 W
- Weight:
- 3.5 lb
- Width:
- 7-13/100 in