DESCRIPTION

  • Energy Star® qualified
  • EzDuct™ connector can be installed room-side with no attic access required
  • Fast, easy retrofit installations can be done entirely from the room side, no attic access required
  • Includes 11W, 3000K integrated LED module for energy efficiency
  • New innovations include foldable mounting ears, new damper and housing technology to improve building air tightness, and new grille designs that compliment any home décor
  • Reduces humidity quickly at 80 CFM, eliminating fogged mirrors and managing moisture in bathrooms up to 75 square feet
  • UL Listed for use over tubs and showers with a GFCI circuit, the fan can be installed where it is needed to capture steam at the source
  • With the TrueSeal™ damper technology, air leakage is reduced by up to 50 percent, resulting in better home performance via blower door tests and reducing back drafts

Broan Nutone InVent™ Series Bathroom Exhaust Fan with LED Light

NAEN80L

CFM:

80

SPECIFICATIONS

AMP
0.5
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
80
Collection
InVent™ Series
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
5-3/4 in
Installation Type
Ceiling Mount
Length
9-1/4 in
Material
Plastic
Material Type
Polymer
Sones
0.8
UL Listed
Yes
Volts
120V
Watts
26.9
Width
10 in

Starting at
$280.0
EACH
  • QUANTITY