DESCRIPTION

  • Designed for quiet operation
  • Rough-in kits are included
  • Vertical discharge 10.5 sone 850 CFM or horizontal 10.0 sone 900 CFM
  • Works with RMIP series

Broan Nutone Elite Blower Motor

BP8

CFM:

850

SPECIFICATIONS

AMP
3.4
CEC Compliant
For Sale in CA
CFM
850
Collection
Elite
Color Finish
Aluminum
Height
4-1/4 in
Length
10-3/4 in
UL Listed
Yes
Volts
120V
Width
27 in

Starting at
$644.48
EACH
  • QUANTITY