DESCRIPTION

  • Board swivels a full 180°
  • Built-in light provides functional lighting behind a shielded cover - (40W bulb recommended, but not included)
  • Deluxe ironing centers are sold without doors allowing you to choose a custom door
  • Hot iron storage shelf and an additional storage shelf provide the ability to store spray bottles, starch, other items in cabinet
  • Non-stick ironing board cover fits snuggly over the board and secures with a drawstring
  • Pilot light - Shows when power is on
  • Safety switch/auto shutoff so that the electric supply is turned off when door is closed
  • Three height settings make it easy to adjust the board height for optimum ironing comfort
  • Timer gives the user the ability to choose when power is supplied
  • Ventilated metal board is resistant to moisture and cools quickly

Broan Nutone Built-In Ironing Center

NAVD50N

Height:

SPECIFICATIONS

AMP
15
Depth
4 in
Height
50 in
Installation Type
Recessed Mount
UL Listed
Yes
Volts
120V
Width
14-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY