DESCRIPTION

  • 8 3/8" L x 8 1/8" W x 6" H
  • Adjustable mounting brackets with keyhole slots that span up to 24"
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • One-bulb heater
  • Use 250W BR40 size infrared bulbs

Broan Nutone Model 161 Infrared Bulb Electric Heater

B161

Watts:

SPECIFICATIONS

AMP
2.1
Collection
Model 161
Color Finish
White
Depth
8-3/8 in
ETL Listed
No
Height
6 in
Power Source
Electric
Volts
120V
Watts
250
Width
8-1/8 in

Starting at
Call for Pricing
  • QUANTITY