DESCRIPTION

  • 70 CFM 3.5 sones
  • 8 3/8" L x 8 1/8" W x 6 3/8" H
  • Adjustable mounting brackets with keyhole slots that span up to 24"
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • One-bulb heater/fan
  • Quiet, highly efficient polymeric blower wheels
  • Use 250W BR40 size infrared bulbs

Broan Nutone Model 162 Infrared Bulb Electric Heater

B162

Watts:

SPECIFICATIONS

AMP
2.5
CEC Compliant
For Sale in CA
Collection
Model 162
Color Finish
White
Depth
8-3/8 in
ETL Listed
No
Height
6-3/8 in
Max CFM
70
Power Source
Electric
Volts
120V
Watts
300
Width
8-1/8 in

Starting at
Call for Pricing
  • QUANTITY