Carpet and Bare Floor Combination Attachment Set in Grey
Carpet and Bare Floor Combination Attachment Set in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 25-9/10 in
- Length:
- 3-19/25 in
- UL Listed:
- No
- Width:
- 10-1/5 in