DESCRIPTION

Broan Nutone Carpet and Bare Floor Combination Attachment Set

NCS200

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Height
25-9/10 in
Length
3-19/25 in
UL Listed
No
Width
10-1/5 in

Starting at
$132.23
EACH
  • QUANTITY