DESCRIPTION

  • Can be ducted horizontally or vertically - in-line ducting available with separate adapter
  • Single, Impact-Resistant Centrifugal Blower Wheel

Broan Nutone Ceiling Mount Ventilator, High Capacity

BL150

CFM:

157

SPECIFICATIONS

AMP
1.3
CEC Compliant
For Sale in CA
CFM
157
Color Finish
White
Height
11-3/4 in
Length
12-1/4 in
Sones
1.50
UL Listed
Yes
Volts
120V
Width
12-1/4 in

Starting at
$176.24
EACH
  • QUANTITY