Central Vacuum Mounting Bracket in Polished Chrome

You last purchased this on
 
NuTone

Central Vacuum Mounting Bracket in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
NuTone

Central Vacuum Mounting Bracket in Polished Chrome

  • Fast #
  • Part #NCF361
  • Item #69513
  • Manufacturer Part #CF361
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Equipped with a plaster guard to protect it against leaking paint, pieces of drywall and other potential threats
  • 90-degree elbow fitting included
  • The NuTone® CF361 Mounting Bracket w/ Plaster Guard is used for the 360 inlets, creating a tight seal for installation when assembling NuTone® Central Vacuum units.
  • For use with 360 or CI370 inlets
  • Cannot be installed without using mounting brackets, so compatibility between the two is essential.
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Depth:
5-3/8 in
Height:
1-37/100 in
Length:
1-1/4 in
Material:
Metal
Width:
2-31/50 in