DESCRIPTION

  • 3 3/4" x 3" x 5/8"
  • Automatic on/off inlets can be installed in walls or floors
  • Installs with a 361 or 361F mounting bracket; or 395, 396 1 or 396 3 rough-in kits

Broan Nutone Central Vacuum Wall Inlet

N360W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Diameter
5/8 in
Height
3 in
Length
5/8 in
Width
3-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.74
EACH
  • QUANTITY