DESCRIPTION

  • Two notes

Broan Nutone Classic Wired Door Chime in White

NLA140WH

Depth:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
3 in
Height
7 in
Width
9-3/4 in

Starting at
$33.64
EACH
  • QUANTITY

DOCUMENTS