DESCRIPTION

Broan Nutone Decorative Bath Fan with Light in Brushed Nickel

B766BN

CFM:

SPECIFICATIONS

AMP
1.6
CEC Compliant
For Sale in CA
CFM
80
Color Finish
Brushed Nickel, White
Height
5-3/4 in
Material
Metal
Sones
2.5
Watts
120
Width
8-1/4 in

Starting at
Call for Pricing
  • QUANTITY