DESCRIPTION

Broan Nutone Decorative Bath Fan with Light in Oil Rubbed Bronze

B766RB

CFM:

SPECIFICATIONS

AMP
1.6
CEC Compliant
For Sale in CA
CFM
80
Color Finish
Oil Rubbed Bronze
Height
5-3/4 in
Material
Metal
Sones
2.5
Watts
120
Width
8-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY