DESCRIPTION

  • Corrosion resistant finish is durable to provide long lasting beauty
  • Fits in 2" x 6" construction for installation flexibility
  • Permanently lubricated motor for long lasting operation
  • Provides quality ventilation at moderate sound levels for all around comfort
  • Quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 63 square feet, so your vision will be clear and your surroundings will always be comfortable
  • Tapered, polymeric 4" round duct fitting provides easy, positive duct connection and no metallic clatter

Broan Nutone Decorative Glass Fan/Light, with 120W Total Incandescent Light and Oil-Rubbed Bronze Trim

N742RBNT

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
70
Color Finish
Oil Rubbed Bronze
Height
5-7/8 in
Sones
20.00
Width
13-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY