DESCRIPTION

  • Corrosion resistant finish is durable to provide long lasting beauty
  • Fits in 2" x 6" construction for installation flexibility
  • Permanently lubricated motor for long lasting operation
  • Provides quality ventilation at comfortable sound levels
  • Quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will be clear and your surroundings will always be comfortable
  • Tapered, polymeric 4" round duct fitting provides easy, positive duct connection and no metallic clatter

Broan Nutone Decorative Glass Fan/Light, with Fluorescent Light and White Trim

N77

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Energy Star Compliant
Yes
IsAcceptableImage
Sones
2.00
UL Listed
Yes
Width
4 in

Starting at
Call for Pricing
  • QUANTITY