DESCRIPTION

  • 16V, 10VA transformer for use with most NuTone® door chimes
  • Easy to install lock-mount or wall-mount that can reduce installation time by 25%
  • Quick install transformer
  • Thermal cut-off switch designed to shut off the door chime system in the event of excessive temperature

Broan Nutone Doorbell Transformer

NC905

Volts:

16V

SPECIFICATIONS

Depth
1-77/100 in
Height
2-31/100 in
Volts
16V
Width
2-31/100 in

Starting at
$16.75
EACH
  • QUANTITY