DESCRIPTION

  • 70 CFM 3.5 sones
  • 8 3/8" L x 14 1/4" W x 6 3/8" H
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Polymeric 4" round duct connectors with tapered sleeves provide easier, positive ducting
  • Quiet, highly efficient polymeric blower wheels
  • Two-bulb heater/fan
  • Use 250W BR40 size infrared bulbs

Broan Nutone Double 250W Infrared Bulb Heater Unit

B164

Watts:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Height
6-3/8 in
Watts
545
Width
14-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY