DESCRIPTION

Broan Nutone Duct-Free Fan with Plastic Grille

BRO682

AMP:

SPECIFICATIONS

AMP
1
Color Finish
White
Energy Star Compliant
No
Height
3-3/4 in
Installation Type
Wall Mount
Length
7-1/2 in
Material
Plastic
Material Type
Polymer
UL Listed
Yes
Volts
120V
Width
7-1/8 in

Starting at
Call for Pricing
  • QUANTITY