30 in. 900 CFM Downdraft with Cover in Stainless Steel
Eclipse™ 30 in. 900 CFM Downdraft with Cover in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Infinitely adjustable speed control is flush with the side of the unit
- Compatible with Broan exterior blowers and most in-line blower models (required, not included)
- Retractable downdraft hood is ideal for use above island and peninsula countertops
- UL/ cUL Listed for your safety
- Designed to fit rectangular ductwork for simple installation
- Dishwasher-safe aluminum filter for easy cleaning and maintenance
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CFM:
- 900 ft3/min
- CSA Certified:
- No
- Collection:
- Eclipse™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rotary
- Depth:
- 3-3/4 in
- Duct Size:
- 3-1/4 in x 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Hardware Included:
- Yes
- Height:
- 21-5/8 in
- Hood Vent Type:
- Downdraft
- Installation Type:
- Countertop
- Interior Light:
- No
- Length:
- 3-3/4 in
- Material:
- Steel
- Origin:
- Global
- Overall Height:
- 21-5/8 in
- Overall Length:
- 3-3/4 in
- Overall Width:
- 30 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 30 in
- Sones:
- 1.1
- Style:
- Telescopic
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 480 W
- Weight:
- 34.11 lb
- Width:
- 30 in