30 in. Cover in White

You last purchased this on
 
Broan

Eclipse™ 30 in. Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Eclipse™ 30 in. Cover in White

  • Fast #
  • Part #B273001C
  • Item #1763165
  • Manufacturer Part #273001C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 30" cover only
  • Requires Certification

Specifications

AMP:
4
CFM:
500 ft3/min
Collection:
Eclipse™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7 in
Height:
29-1/2 in
UL Listed:
Yes
Volts:
120V
Width:
30 in