2.6A 280 cfm In-Line Blower
Elite 2.6A 280 cfm In-Line Blower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This quiet performance solution works with all Broan range hoods designed for use with external blowers
- The permanently lubricated, thermal protected plug-in motor is designed for continuous operation.
- 320 Max In-Line Blower CFM for use with Broan Range Hoods
- 8-position mounting brackets or suspends with special suspension chains (hanger kit included) for hassle-free installation
- Flexible duct design allows straight-through or right-angle connections with built-in damper
- Specially designed resilient motor mounts and housing isolation mounts prevent vibration noise to ensure quiet operation
Recommended Accessories
Specifications
- AMP:
- 2.6
- CEC Compliant:
- For Sale in CA
- CFM:
- 280 ft3/min
- Collection:
- Elite
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12-1/4 in
- Height:
- 1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 12-1/4 in
- Material:
- Steel
- Product Type:
- Blower
- Volts:
- 120V
- Width:
- 12-1/4 in