30 in. Under Cabinet Range Hood in Stainless Steel
Elite E64000 Series 30 in. Under Cabinet Range Hood in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed stainless steel finish
- 1290 Max Blower CFM internal blower is included on model (E6448TSS)
- 10" under-cabinet design
- Designed to work with Broan automatic make-up air dampers
- Pro-style, dishwasher-safe baffle filters with removable grease drip rail
- Variable speed control remembers last setting-blue power-on indicator light: Heat Sentry® detects excessive heat and adjusts blower speed automatically
- Bright halogen lighting; Two 50-watt bulbs, sold separately
- Dedicated models (E64E30SS, E64E36SS, E64E42SS, E64E48SS) for use with external blower options-choice of eight, from 320–1620 Max Blower CFM. (Blowers sold separately.)
- Non-duct kit option available
- Designed to duct out of the hood shell in either horizontal or vertical direction with internal blowers. External blowers duct vertically
Specifications
- ADA Compliant:
- No
- AMP:
- 5.5
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Elite E64000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rotary
- Depth:
- 22 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 10 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Length:
- 22 in
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Origin:
- Global
- Overall Height:
- 10 in
- Overall Width:
- 30 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 30 in
- Style:
- Pro-Style
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 650 W
- Weight:
- 31.5 lb
- Width:
- 30 in