30 in. Range Hood in Stainless Steel
Elite 30 in. Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cooktop lights
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 2.4
- CEC Compliant:
- For Sale in CA
- CFM:
- 550 ft3/min
- Collection:
- Elite
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-1/2 in
- Height:
- 5-1/2 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 2.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in