DESCRIPTION

  • Width: 36"
  • For use with BRMIP33
  • Adjustable depth; fits into cabinet openings
  • without backboard: 22 7/8" to 25 7/8"
  • with backboard: 22 1/2" to 25 1/2"
  • Brushed stainless steel

Broan Nutone Elite 36 in. Liner Extend in Stainless Steel

BRML3336S

Manufacturer Part #: RML3336S

Width:

36 in

SPECIFICATIONS

Brand Model Compatibility
Broan RMIP33
Collection
Elite
Width
36 in

Print