36 x 20-1/2 - 23-1/2 in. Custom Hood Liner in Stainless Steel

You last purchased this on
 
Broan

Elite 36 x 20-1/2 - 23-1/2 in. Custom Hood Liner in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Elite 36 x 20-1/2 - 23-1/2 in. Custom Hood Liner in Stainless Steel

  • Fast #
  • Part #BRML7036L
  • Item #2175700
  • Manufacturer Part #RML7036L
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable depth 235"-265"
  • Liner for RMIP46
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Broan RMP17004 or RMPE7004
Collection:
Elite
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
4 in
Material:
Stainless Steel
Width:
36 in